
Boards, Magnetic Dry Erase, Aluminum Frame, White (Discontinued)
- Mfr # G7442E
- Zoro # G5229373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7442E
Zoro #
G5229373
UPC #
34138269022
Country of Origin
China
Dimensions
Height
42"
Width
74"
Board Width
74"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Glass
Material
Aluminum
Color
White
Board Style
Magnetic Dry Erase
Weight
74.52 lbs
Frame Color/Finish
Satin
Board Surface Type(s)
Dry Erase
Surface Material
Tempered Glass
Magnetic Board Surface
Yes
Surface Use Rating
Heavy/Frequent Use
Description
Quartet Element framed magnetic glass dry-erase boards are designed for heavy use, tempered white glass surface is stain and ghost resistant for superior erasability. Modern framed glass design blends into any décor. Magnetic surface doubles as bulletin board. Wide format 16:9 aspect ratio increases usable space. Mounting hardware and template included for easy installation. Includes one quartet dry-erase marker, marker tray, and two rare earth magnets.
- Designed for heavy use, tempered white glass surface is stain and ghost resistant for superior erasability.
- Modern framed glass design blends into any décor.
- Magnetic surface doubles as bulletin board.
- Wide format 16:9 aspect ratio increases usable space.
- Mounting hardware and template included for easy installation.
- Includes one quartet dry-erase marker, marker tray, and two rare earth magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.