This item is Discontinued.

Quartet Boards, Magnetic Dry Erase Calendar, Fiberboard; Plastic Frame, White 4MCP43P2

Boards, Magnetic Dry Erase Calendar, Fiberboard; Plastic Frame, White (Discontinued)

  • Mfr # 4MCP43P2
  • Zoro # G902684305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MCP43P2
Zoro #
G902684305
UPC #
34138201251
Country of Origin
United States

Dimensions

Height
36"
Width
48"
Board Width
48"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Calendar
Mounting/Mobility Type
Pass-Through
Board Frame Material
Fiberboard; Plastic
Frame Color
Graphite
Includes
Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser
Frame Material
Medium Density Fiberboard (MDF); Plastic
Material
Fiberboard/Plastic
Board Material
Magnetic Total Erase®
Color
White
Board Style
Magnetic Dry Erase Calendar
Weight
19.8 lbs
Planning Period
Four Months
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Surface Material
Total Erase Magnetic Laminate
Preformatted Board Surface
Yes
Board Surface Type(s)
Dry Erase
Frame Color/Finish
Graphite Gray
Preformatted Surface Details
Planning & Scheduling Calendar
Magnetic Board Surface
Yes

Description

Planning and organizing for a busy office can be stressful. A Total Erase® magnetic calendar board allows you to display a long-term schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. Four-month calendar design effectively keeps you organized well in advance. This convenient calendar board frame is also compatible with Prestige® 2 Connects accessories. Attach accessories directly to the board frame and always keep markers, flipchart holders and more within easy reach. Includes one dry-erase marker and mounting hardware for fast, accurate wall hanging.


  • Total Erase® calendar board has a durable surface that resists ghosting and staining and will remain clean with occasional maintenance.
  • Steel backing allows you to hang papers on calendar using magnets.
  • Best suited for moderate use in spaces with regular traffic.
  • Four-month design allows for long-term organization.
  • Prestige® 2 Connects frame and marker tray are specially designed to securely hold all Quartet® Prestige® 2 Connects accessories.
  • Easy-mounting hardware simplifies accurate installation.
  • Includes one Quartet® dry-erase marker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.