Bulletin Board Display Rail, 36 In
Mfr # 2005
Zoro # G4614504
product price: $18.35
/eaKey Features
Height
1 in
Width
36 in
Includes
Mounting Hardware, Push Pins
Frame Material
Aluminum
Board Material
Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005
Zoro #
G4614504
UPC #
034138020050
Country of Origin
Viet Nam
Dimensions
Height
1 in
Width
36 in
Overall Height
1 in
Overall Width
36 in
Details
Item
Bulletin Board Display Rail
Includes
Mounting Hardware, Push Pins
Frame Material
Aluminum
Board Material
Cork
Frame Color
Silver
Board Color
Natural
For Use
Presentations and Other Items, Tackable Surface for Displaying Documents
Product Type
Bulletin Board Display Rail
Includes Frame
Frame Included
Description
Bulletin Board Display Rail, Board Material Cork, Frame Material Aluminum, Width 36 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware, Push Pins
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.