Zoro Homepage

Character Sets, Pin, White, 1", PK300

  • Mfr # 4423

  • Zoro # G5769885


product price: $87.49
/pk 300, $0.29/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Height
1"
Includes
Weight
1.13 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4423
Zoro #
G5769885
UPC #
034138006757
Country of Origin
China

Dimensions

Height
1"

Details

Item
Character Sets,Pin,White,1",PK300
Color
White
Material
Plastic
Includes
Weight
1.13 lbs
Features
For Felt Surface, 300 Characters
Use With
Felt Surface, 300 Characters-4400 Series
Mounting Type
Pin
Character Color
White
Character Style
Helvetica
Character Types
Letters; Numbers; Symbols

Description

Character Sets,Pin,White,1",Package Quantity300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.