Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Magnetic Glass Dry-Erase Panel,

  • Mfr # GDP1723W

  • Zoro # G7213873


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
Board Color
Surface color White
Mounting/Mobility Type
None
Includes
accessory tray, 1 marker and 2 high-power glass board magnets
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDP1723W
Zoro #
G7213873
UPC #
034138269091
Country of Origin
China

Dimensions

Height
23 in
Width
17 in

Details

Board Properties
Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
Item
Glass Magnetic Desktop Dry-Erase Panel
Board Color
Surface color White
Mounting/Mobility Type
None
Includes
accessory tray, 1 marker and 2 high-power glass board magnets
Material
Glass
Standards
GREENGUARD Gold Certification

Description

Desktop Magnetic Glass Dry-Erase Panel,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.