Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Panel, Dry-Erase/Fabric, 72x36 In

  • Mfr # 6630MB

  • Zoro # G1599945


product price: $839.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Dry-Erase And Fabric Bulletin
Color
White Board/Gray Fabric
Number of Panels
1
Overall Height
72 in
Overall Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6630MB
Zoro #
G1599945
UPC #
034138028742
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
1 3/4 in
Depth (In.)
1 3/4 in
Work Surface Length (In.)
72 in
Height (In.)
72 in
Work Surface Width (In.)
36 in
Max. Panel Thickness (In.)
1 3/4 in
Width (In.)
36 in
Maximum Mount Thickness
1 3/4 in

Details

Type
Dry-Erase And Fabric Bulletin
Color
White Board/Gray Fabric
Number of Panels
1
Item
Divider Panel
Includes
(4) Dry Erase Marker, Marker Tray, Repositionable Flipchart Holders
Panel Material
Porcelain
Construction
Aluminum
Features
Locking Casters, Scratch Resistant, Smooth Surface, Durable, Self-healing, Dent Resistant, Flexible, Stain Resistant, Ghost Resistant, Double-sided
Product Type
Divider Panel
Frame Material
Metal
Application
Presentation
Number of Casters
4
Panel Color
Gray, White
Includes Assembly Tools
No
Panel Utility
Dry Erase
Frame Color
Black

Description

Divider Panel, Overall Height 72 in, Overall Width 36 in, Overall Depth 1 3/4 in, Panel Color Gray, White, Frame Color Black, Panel Material Porcelain, Product Type Divider Panel, Maximum Mount Thickness 1 3/4 in, Number of Casters 4, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.