Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, 50", Glass Frame, Gloss

  • Mfr # Q012850IMW

  • Zoro # G212530248


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Tray, Marker
Overall Height
49 7/8 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q012850IMW
Zoro #
G212530248
UPC #
034138044711
Country of Origin
China

Dimensions

Dry Erase Width
50"
Overall Height
49 7/8 in
Overall Width
28 in
Length
28"
Adjustable Height
Not Adjustable
Board Height - Side 1
49 7/8 in
Board Width - Side 1
28 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Tray, Marker
Surface Finish
Gloss
Corner Shape
Rounded
For Use
For heavy use areas, Vertical Mount
Standards
UL GREENGUARD Gold Certification
Features
InvisaMount Glass Boards have achieved GREENGUARD Gold Certification
Magnetic - Side 1
Magnetic
Reversible
Not Reversible
Mounting Orientation
Vertical
Product Type
Dry Erase Board
Board Material - Side 1
Glass
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior
Includes Frame
Frame Not Included

Description

Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Rounded, Includes Magnets, Tray, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.