Zoro Homepage

Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor

  • Mfr # 5001-4MA

  • Zoro # G4606799


product price: $26.69
/pk 12, $2.22/ea

Key Features

Ink Color
Red
Tip Size
Chisel
Barrel Type
Standard
Point Type
Chisel
Features
Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001-4MA
Zoro #
G4606799
UPC #
034138039649
Country of Origin
China

Dimensions

Tip Size
Chisel

Details

Item
Dry Erase Marker Set
Ink Color
Red
Barrel Type
Standard
Point Type
Chisel
Features
Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Marker Tip
Chisel
Standards
ACMI AP
Marker Ink Color
Red
Marker Cap
Capped
Number of Markers
12
Low Odor
Low Odor
Marker Set Ink ColorsĀ 
Red
Waterproof
Visible Inkwell
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Number of Tips
Single
Erase Type
Dry Erase
Toxicity
Non-Toxic
Includes Eraser
Eraser Not Included

Description

Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Red, Marker Set Ink Colors Not Applicable, Number of Markers 12, Standards ACMI AP, Includes Not Applicable, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.