Zoro Homepage

Foam Bulletin Board 3ft.x2ft., Aluminum frame

  • Mfr # B343A

  • Zoro # G6176025


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
36 in
Board Material
Embossed Foam surface
Frame Color
Silver Aluminum Frame
Includes Mounting Hardware
Easy-Mount® Patented System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B343A
Zoro #
G6176025
UPC #
034138234310
Country of Origin
China

Dimensions

Width
24 in
Height
36 in

Details

Board Material
Embossed Foam surface
Frame Color
Silver Aluminum Frame
Includes Mounting Hardware
Easy-Mount® Patented System
Item
Prestige® Embossed Foam Bulletin Board
Board Style
Horizontal
For Use
Heavy
Board Properties
Non-Magnetic

Description

Foam Bulletin Board,3ft.x2ft.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.