Zoro Homepage

Granite Cork Board 3ft.x2ft., Black

  • Mfr # 699370

  • Zoro # G6405065


product price: $61.49
/ea

Key Features

Width
24 in
Height
36 in
Board Material
Gray bulletin surface
Frame Color
Black frame
Includes Mounting Hardware
Keyhole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699370
Zoro #
G6405065
UPC #
034138993705
Country of Origin
China

Dimensions

Width
24 in
Height
36 in

Details

Board Material
Gray bulletin surface
Frame Color
Black frame
Includes Mounting Hardware
Keyhole
Item
ContourĀ® Granite Bulletin Board
Board Properties
Non-Magnetic
Board Style
Horizontal or Vertical
For Use
Heavy

Description

Granite Cork Board,3ft.x2ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.