Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Infinity Black Glass Magnetic Marker Board, 72 x 48 G7248B-A

Infinity Black Glass Magnetic Marker Board, 72 x 48 (Discontinued)

  • Mfr # G7248B-A
  • Zoro # G202684333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7248B-A
Zoro #
G202684333
UPC #
34138201220
Country of Origin
China

Dimensions

Height
48"
Width
72"
Board Width
72"

Details

Item
Boards
Board Color
Black
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Pass-Through
Includes
(1) Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit
Material
Glass
Board Material
Glass
Color
Black
Features
Black Glass Magnetic Board Surface—Works best with Quartet® Neon Dry Erase Markers (sold separately).
Board Style
Magnetic Dry Erase
Weight
65 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Magnetic Board Surface
Yes
Board Surface Type(s)
Dry Erase

Description

Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.


  • Tempered-glass dry-erase marker board will not stain, ghost, scratch or dent.
  • Ideal for heavy-use in spaces with moderate traffic.
  • Frameless board design blends seamlessly into any environment.
  • Glass board surface clearly displays any color of dry-erase ink.
  • Non-absorbent surface is easy to keep clean with Quartet whiteboard cleaning supplies.
  • Easy to install with included pass-through mounting hardware; hang vertically or horizontally.
  • Includes one Quartet dry-erase marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.