Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Odor Dry-Erase Marker, Fine Bullet Tip, Assorted Colors, 4PK

  • Mfr # 659520Q

  • Zoro # G815661455


product price: $8.79
/pk 4, $2.20/ea

Key Features

Marker Type
General Use
Tip Style
Bullet
Marking Tool Color Family
Multicolor
Tip Size
Fine
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659520Q
Zoro #
G815661455
UPC #
-
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Marker Type
General Use
Tip Style
Bullet
Marking Tool Color Family
Multicolor
Item
Dry Erase Markers
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Color
Black, Blue, Green, Red

Description

Perfect for presentations and safe for use in the classroom or at home. Specially formulated, alcohol-based, non-toxic ink has virtually no odor, and delivers smooth, vivid, quick-dry marking. Bold colors are easy to see from a distance and easy to erase from whiteboards, glass and most non-porous surfaces.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.