Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EEHM2730
Zoro #
G3781316
UPC #
034138202104
Country of Origin
Portugal
Dimensions
Width
30 in
Height
27 in
Details
Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Dry Erase, Magnetic Letter
Board Material
Steel
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
For Use
Indoor
Door Type
Swing
Frame Material
Glass
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Includes
(2) Keys, Mounting Hardware
Door Material
Glass
Description
Enclosed Bulletin Board, Dry Erase, Magnetic Letter, Board Material Steel, Width 30 in, Height 27 in, Board Frame Material Aluminum, Frame Color Silver, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Glass, Indoor Enclosed Bulletin Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.