Zoro Homepage

Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb

  • Mfr # PG1730Z80717

  • Zoro # G0030091


product price: $1,462.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cover Logo
Electric
Overall Height
24 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1730Z80717
Zoro #
G0030091
UPC #
662037206055
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Usable Interior Height
22 in
Usable Interior Width
15-1/2 in
Usable Interior Length
28-1/2 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
15-1/2
Overall Dimension
32-1/4"L x 19-1/4"W x 24"H
Nominal Dimension
28-1/2"L x 15-1/2"W x 22"H
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Length (In.)
28-1/2
Nominal Height (In.)
22

Details

Item
Underground Enclosure Assembly
Cover Logo
Electric
Load Capacity - Maximum
8,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Material
Monolithic Polymer Concrete
Color
Gray
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 8
Includes
Cover
Description/Special Features
Non-Deliberate Traffic Only, Stackable

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 22 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 UNC Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.