Underground Enclosure Assembly, Traffic Signal Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb
- Mfr # PG1730Z80846
- Zoro # G2146378
product price:Â
$
1,755.99
/ea
Key Features
Cover Logo
Traffic Signal
Overall Height
24 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG1730Z80846
- Zoro #
- G2146378
- UPC #
- 662037205294
- Country of Origin
- United States
- Item
- Underground Enclosure Assembly
- Cover Logo
- Traffic Signal
- Load Capacity - Maximum
- 15,000 lb
- Bottom Style
- Open
- Assembly Style
- PG
- Cover Bolt Type
- (2) 3/8-16 x 2 3/4 Stainless Steel Hex Head Bolts
- Material
- Monolithic Polymer Concrete
- Color
- Gray
- Standards
- UL Listed to ANSI/SCTE 77 2007 Tier 15
- Description/Special Features
- Non-Deliberate Traffic Only, Stackable
- Includes
- Cover
- Shell Material
- Monolithic Polymer Concrete
- Wire Color
- Gray
Dimensions
- Overall Height
- 24 in
- Overall Length
- 32-1/4 in
- Overall Width
- 19-1/4 in
- Usable Interior Height
- 22 in
- Usable Interior Width
- 15-1/2 in
- Usable Interior Length
- 28-1/2 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Nominal Width (In.)
- 15-1/2
- Nominal Dimension
- 28-1/2"L x 15-1/2"W x 22"H
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Nominal Height (In.)
- 22
- Overall Dimension
- 32-1/4"L x 19-1/4"W x 24"H
- Nominal Length (In.)
- 28-1/2
- Wire Rope Length
- 32 1/4 in
- Length
- 32 1/4 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic Signal, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 22 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.