Shop EATON
See all product information
Create Account
18.25 in x 14.25 in Internal Mounting Panel for JIC Boxes
- Mfr # AW2016PJ
- Zoro # G523397400
product price:Â
$
62.29
/ea
Key Features
Width
14.88 in
NEMA Enclosure Type
NEMA 4X Fiberglass Enclosure
Type
Solid
Height
18.88 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW2016PJ
- Zoro #
- G523397400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14.88 in
- Height
- 18.88 in
Details
- NEMA Enclosure Type
- NEMA 4X Fiberglass Enclosure
- Type
- Solid
- Color
- White
- Material
- 14 Gauge Steel
Description
14.88 in x 18.88 in, Gray, 14 Gauge Steel, Solid, Enclosure Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.