Screw-Cover Drip-Shield Type 3R With Knockouts, 18x18x6, Gray, Steel
- Mfr # A18R186
- Zoro # G723561472
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Color
Gray Galvanized;Powder Coated
Finish
Gray Galvanized;Powder Coated
Nominal Depth
6 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A18R186
- Zoro #
- G723561472
- UPC #
- 783510383404
- Country of Origin
- Unknown
- Color
- Gray Galvanized;Powder Coated
- Item
- Electrical Enclosure
- Finish
- Gray Galvanized;Powder Coated
- Enclosure Material
- Mild Steel
Dimensions
- Nominal Width
- 18 in
- Nominal Depth
- 6 in
- Length
- 18 in
Description
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.