Shop QUAZITE
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underground Enclosure Assembly, Street Lighting Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb
- Mfr # PG1324Z80541
- Zoro # G2358338
product price:Â
$
1,208.99
/ea
Key Features
Cover Logo
Street Lighting
Overall Height
18 in
Overall Length
25 in
Overall Width
15-1/2 in
Load Capacity - Maximum
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG1324Z80541
- Zoro #
- G2358338
- UPC #
- 662037205034
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Length
- 25 in
- Overall Width
- 15-1/2 in
- Usable Interior Height
- 16 in
- Usable Interior Width
- 15 1/2 in
- Usable Interior Length
- 21-1/4 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Nominal Length (In.)
- 21-1/4
- Nominal Height (In.)
- 16
- Overall Dimension
- 25"L x 15-1/2"W x 18"H
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Nominal Width (In.)
- 15-1/2
- Nominal Dimension
- 21-1/4"L x 15-1/2"W x 16"H
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Street Lighting, Usable Interior Length 21 1/4 in, Usable Interior Width 15 1/2 in, Usable Interior Height 16 in, Overall Length 25 in, Overall Width 15 1/2 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.