Underground Enclosure Assembly, Telephone Cover, 24 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb
- Mfr # PG3048Z80743
- Zoro # G2145967
product price:Â
$
3,962.99
/ea
Key Features
Cover Logo
Telephone
Overall Height
24 in
Overall Length
49-5/8 in
Overall Width
32-1/8 in
Load Capacity - Maximum
8,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG3048Z80743
- Zoro #
- G2145967
- UPC #
- 662037205584
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Length
- 49-5/8 in
- Overall Width
- 32-1/8 in
- Usable Interior Height
- 21 in
- Usable Interior Width
- 28-1/8 in
- Usable Interior Length
- 45-5/8 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Nominal Length (In.)
- 45-5/8
- Nominal Width (In.)
- 28-1/8
- Nominal Height (In.)
- 21
- Overall Dimension
- 49-5/8"L x 32-1/8"W x 24"H
- Nominal Dimension
- 45-5/8"L x 28-1/8"W x 21"H
- Wire Rope Length
- 49 5/8 in
- Length
- 49 5/8 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Telephone, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 21 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 24 in, Cover Bolt Type (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.