Shop QUAZITE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb
Mfr # PG1730Z80246
Zoro # G2146448
product price:Â $1,363.99
/eaKey Features
Cover Logo
Traffic Signal
Overall Height
12 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Load Capacity - Maximum
15,000 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG1730Z80246
Zoro #
G2146448
UPC #
662037205225
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
32-1/4 in
Overall Width
19-1/4 in
Usable Interior Height
10 in
Usable Interior Width
15-1/2 in
Usable Interior Length
28-1/2 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Dimension
32-1/4"L x 19-1/4"W x 12"H
Cover Pull Slot Size (In.)
1/2 x 4
Nominal Length (In.)
28-1/2
Nominal Dimension
28-1/2"L x 15-1/2"W x 10"H
Nominal Height (In.)
10
Nominal Width (In.)
15-1/2
Details
Item
Underground Enclosure Assembly
Cover Logo
Traffic Signal
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Material
Monolithic Polymer Concrete
Color
Gray
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic Signal, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 10 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 12 in, Cover Bolt Type (2) 3/8-16 x 2 3/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.