Underground Enclosure Cover, Electric Logo, 1 in. H x 12 in. W x 12 in. L, 8000 lb

  • Mfr # PC1212CA0017

  • Zoro # G0030554


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

For Use With
14-3/4 in x 14-3/4 in Enclosure
Dimension
1 in. H x 12 in. W x 12 in. L
Overall Width
12 7/8 in
Height
1 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC1212CA0017
Zoro #
G0030554
UPC #
662037100827
Country of Origin
Multiple

Dimensions

Dimension
1 in. H x 12 in. W x 12 in. L
Overall Width
12 7/8 in
Height
1 in
Width
12 in
Cover Pull Slot Size
1/2 in x 2 in
Overall Height
3/4 in
Overall Length
12 7/8 in
Length
12 in
For Enclosure Opening Width
14 3/4 in
For Enclosure Opening Length
14 3/4 in

Details

Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
14-3/4 in x 14-3/4 in Enclosure
Load Rating
8000 lb
Type
PC
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Material
Polymer Concrete
Color
Gray
Standards
ANSI/SCTE77, UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PC
Load Capacity - Maximum
8,000 lb

Description

Underground Enclosure Cover, PC Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1 1/2 UNC, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.