Underground Enclosure Cover, Blank Logo, 2 in. H x 11 in. W x 18 in. L, 15000 lb, Polymer Concrete
Mfr # PG1118HA0009
Zoro # G8530523
product price: $308.99
/ea
Free Shipping & Returns
Key Features
For Use With
20-1/4 in x 13-3/8 in Enclosure
Dimension
2 in. H x 11 in. W x 18 in. L
Height
2 in
Width
11 in
Type
PG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG1118HA0009
Zoro #
G8530523
UPC #
662037116514
Country of Origin
Multiple
Dimensions
Dimension
2 in. H x 11 in. W x 18 in. L
Height
2 in
Width
11 in
Cover Pull Slot Size
1/2 in x 2-1/2 in
Overall Width
11 1/4 in
Overall Height
1 3/4 in
Overall Length
18 1/8 in
Length
18 in
For Enclosure Opening Length
20 1/4 in
For Enclosure Opening Width
13 3/8 in
Details
Item
Underground Enclosure Cover
Cover Logo
Blank
For Use With
20-1/4 in x 13-3/8 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4 UNC
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PG
Description
Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.