Underground Enclosure Cover, Blank Logo, 3 in. H x 36 in. W x 36 in. L, 8000 lb, Polymer Concrete
Mfr # PG3636CA0009
Zoro # G2147245
product price:Â $1,602.99
/eaKey Features
For Use With
40 in x 40 in Enclosure
Dimension
3 in. H x 36 in. W x 36 in. L
Height
3 in
Width
36 in
Type
PG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG3636CA0009
Zoro #
G2147245
UPC #
662037128548
Country of Origin
Multiple
Dimensions
Dimension
3 in. H x 36 in. W x 36 in. L
Height
3 in
Width
36 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
38
Overall Length
38 in
Overall Height
3 in
Overall Width
38 in
Length
36 in
For Enclosure Opening Length
40 in
For Enclosure Opening Width
40 in
Details
Item
Underground Enclosure Cover
Cover Logo
Blank
For Use With
40 in x 40 in Enclosure
Load Rating
8000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Polymer Concrete
Color
Gray
Standards
ANSI/SCTE77, UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PG
Load Capacity - Maximum
8,000 lb
Description
Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 38 In, Width 38 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 40x40 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.