Underground Enclosure Cover, Communications Logo, 3 in. H x 24 in. W x 36 in. L, 15000 lb

  • Mfr # PG2436HA0012

  • Zoro # G2147330


original price:  $1,128.99 , new price: $1,015.99 , 10 percent off
new price:  $1,015.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

For Use With
26 in x 37-5/8 in Enclosure
Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG2436HA0012
Zoro #
G2147330
UPC #
662037110802
Country of Origin
Multiple

Dimensions

Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
24
Overall Length
35 5/8 in
Overall Height
3 in
Length
36 in
For Enclosure Opening Width
26 in
For Enclosure Opening Length
37 5/8 in

Details

Item
Underground Enclosure Cover
Cover Logo
Communications
For Use With
26 in x 37-5/8 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
UL Listed
Insulated / Uninsulated
Uninsulated
Load Capacity - Maximum
15,000 lb
For Enclosure Style
PG

Description

Underground Enclosure Cover, PG Style, Cover Logo Communications, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosure, Load Rating (Lbs.) 15,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.