Underground Enclosure Cover, Traffic Logo, 24 in. W x 35-5/8 in. L, 15000 lb, Polymer Concrete
Mfr # PG2436HA0044
Zoro # G2145851
product price:Â $982.99
/eaKey Features
For Use With
26 in x 37-5/8 in Enclosure
Dimension
24 in. W x 35-5/8 in. L
Overall Width
24 in
Width
24 in
Type
PG
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG2436HA0044
Zoro #
G2145851
UPC #
662037110901
Country of Origin
Multiple
Dimensions
Dimension
24 in. W x 35-5/8 in. L
Overall Width
24 in
Width
24 in
Cover Pull Slot Size
1/2 in x 4 in
Overall Height
3 in
Overall Length
35 5/8 in
Length
35-5/8 in
For Enclosure Opening Width
26 in
For Enclosure Opening Length
37 5/8 in
Details
Item
Underground Enclosure Cover
Cover Logo
Traffic
For Use With
26 in x 37-5/8 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head bolts 3/8-16 x 4
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
For Enclosure Style
PG
Load Capacity - Maximum
15,000 lb
Description
Underground Enclosure Cover, PG, Cover Logo Traffic, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 4, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.