Shop QUAZITE

Underground Enclosure Cover, Traffic Signal Logo, 3 in. H x 24 in. W x 36 in. L, 15000 lb

  • Mfr # PG2436HA0046

  • Zoro # G2145845


product price:  $1,310.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

For Use With
26 in x 37-5/8 in Enclosure
Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG2436HA0046
Zoro #
G2145845
UPC #
662037110918
Country of Origin
Multiple

Dimensions

Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
24
Overall Length
35 5/8 in
Overall Height
3 in
Length
36 in
For Enclosure Opening Length
37 5/8 in
For Enclosure Opening Width
26 in

Details

Item
Underground Enclosure Cover
Cover Logo
Traffic Signal
For Use With
26 in x 37-5/8 in Enclosure
Load Rating
15000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head bolts 3/8-16 x 4
Material
Polymer Concrete
Color
Gray
Standards
UL Listed
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Insulated / Uninsulated
Uninsulated
For Enclosure Style
PG
Load Capacity - Maximum
15,000 lb

Description

Underground Enclosure Cover, PG, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 4, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.