Underground Enclosures
- Mfr # B10243618A
- Zoro # G822984394
product price:Â
$
461.99
/ea
Key Features
Enclosure Material
Fiberglass Reinforced Polymer
Nominal Height
18 in
Color
Concrete Gray
Nominal Depth
34.875 inch
Nominal Width
46-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B10243618A
- Zoro #
- G822984394
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Height
- 18 in
- Nominal Depth
- 34.875 inch
- Nominal Width
- 46-1/2 in
Details
- Enclosure Material
- Fiberglass Reinforced Polymer
- Color
- Concrete Gray
- Mounting
- Nestable
Description
46.5" x 34.875" x 18", 8000 Lb Design, 12000 Lb Test, Fiberglass Reinforced Polymer, Nestable, Open Base, Flared Wall, ANSI Tier 8, Underground Enclosure Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.