Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Enclosure Cover, Electric Logo, 3 in. H x 24 in. W x 36 in. L, 8000 lb

  • Mfr # PG2436CA0017

  • Zoro # G8530566


product price: $683.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

For Use With
26 in x 37-5/8 in Enclosure
Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2436CA0017
Zoro #
G8530566
UPC #
662037101138
Country of Origin
Multiple

Dimensions

Dimension
3 in. H x 24 in. W x 36 in. L
Overall Width
24 in
Height
3 in
Width
24 in
Cover Pull Slot Size
1/2 in x 4 in
Nominal Width (In.)
24
Overall Length
35 5/8 in
Overall Height
3 in
Length
36 in
For Enclosure Opening Length
37 5/8 in
For Enclosure Opening Width
26 in

Details

Item
Underground Enclosure Cover
Cover Logo
Electric
For Use With
26 in x 37-5/8 in Enclosure
Load Rating
8000 lb
Type
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material
Polymer Concrete
Color
Gray
Description/Special Features
For Areas with Non-Deliberate Traffic Only
Standards
ANSI/SCTE77, UL Listed
For Enclosure Style
PG
Load Capacity - Maximum
8,000 lb

Description

Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 35 5/8 In, Width 24 In, Depth 3 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 26x37 5/8 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.