Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Post Open Frame Steel Floor Rack, Adjustable, 28U, 4' x 19" x 24"-36"D, Black

  • Mfr # FR1924-28-02

  • Zoro # G506602514


product price: $298.98
/ea
Free Shipping & Returns

Key Features

Width
21
Height
54
Depth (In.)
14
Material
Cold Rolled Steel
Length (In.)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1924-28-02
Zoro #
G506602514
UPC #
800118022112
Country of Origin
China

Dimensions

Width
21
Height
54
Depth (In.)
14
Length (In.)
14

Details

Material
Cold Rolled Steel
Color
Black
For Use With
All Quest Manufacturing Asccessories
Finish
Electro Static Powder Coat

Description

These 4-Post Adjustable Floor Mount Racks offer flexibility in mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of heavy duty steel and arebuilt with a cage nut design. They have an adjustable depth of from 24" to 36", have a professional looking black microfinish with numbered rack units, and are available in 4ft. and 7ft. heights.


  • •24"-36" Adjustable Depth 4-Post Steel Rack
  • •"U" shaped cage nut rail for front & rear mounting of equipment
  • •Numbered Rack Units makes it easier to configure
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.