Zoro Homepage

Deep Wall Enclosure, Front/Side Access, 20U, 39"H x 21"W x 28"D, Black

  • Mfr # WM2019-20-02D

  • Zoro # G206580389


product price: $729.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
38.5
Width
21
Depth
28
Finish
Electro Static Powder Coat
Material
Cold Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM2019-20-02D
Zoro #
G206580389
UPC #
800118022617
Country of Origin
China

Dimensions

Height
38.5
Width
21
Depth
28
Length
28

Details

Finish
Electro Static Powder Coat
Material
Cold Rolled Steel

Description

The 200 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in four sizes with a black powdercoat microfinish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.