
Filler Panel, Blank Logo, Steel
Mfr # VP19-02
Zoro # G806597831
product price: $12.79
/eaKey Features
Cover Logo
Blank
Material
Steel
Color
Black
Finish
Electro Static Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP19-02
Zoro #
G806597831
UPC #
800118022099
Country of Origin
China
Details
Item
Filler Panel
Cover Logo
Blank
Material
Steel
Color
Black
Finish
Electro Static Powder Coated
Description
These Vented Blank Panels are ideal for use in filling gaps in open frame racks and enclosures. They are meant to alleviate the equimpent heat out of an enclosure and to remove the gaps providing a professional finished appearance. These filler panels are also available in a non-vented style, and both types are available in 1U, 2U & 3U sizes. All come complete with a set of #12-24 mounting screws and have a black microfinish to match rack and enclosure color.
- •1 Rack Unit Solid Spacer
- •Available in 1U, 2u & 3U sizes
- •Heavy Duty Cold Rolled Steel 18AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.