
Floor Enclosure Server Cabinet, Vented Mesh Door, 34U, 5' x 23"W x 23"D, Black
Mfr # FE7019-34-02
Zoro # G606580361
product price: $1,295.99
/eaKey Features
Height
69
Width
23
Depth
23
Finish
Electro Static Powder Coat
Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FE7019-34-02
Zoro #
G606580361
UPC #
800118021290
Country of Origin
China
Dimensions
Height
69
Width
23
Depth
23
Length
23
Details
Finish
Electro Static Powder Coat
Material
Cold Rolled Steel
Description
Quest 700 Series Floor Enclosures have a 23" width by a 23" depth, featuring a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.