Zoro Homepage

Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black

  • Mfr # ES0319-0110

  • Zoro # G006582019


product price: $39.89
/ea

Key Features

Color
Black
Overall Width
19
Overall Depth
10.5
Overall Height
1.75
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0319-0110
Zoro #
G006582019
UPC #
800118020088
Country of Origin
China

Dimensions

Overall Width
19
Overall Depth
10.5
Overall Height
1.75

Details

Color
Black
Assembled/Unassembled
Unassembled
Finish
Electro Static Powder Coat
Shelving Frame Material
Cold Rolled Steel

Description

These Single-Sided Non-Vented Shelves are the most commonly used non-vented shelves for use in both open frame racks and floor enclosures. They are available with depths of 7" - 15", and the non-vented design makes it ideal for an open rack installation where venting is not necessary. These shelves have an equipment weight capacity of up to 41 pounds, based on size of shelf, These shelves are also available in a vented version, and all come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.


  • •Single-Sided Design
  • •Non-Vented for Use in Open Frame Racks
  • •Available in 1U, 2u & 3U sizes
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.