Zoro Homepage

Single-Sided Vented Cantilever Shelf, 1U, Black, 19" x 10.5"D

  • Mfr # ES0219-0110

  • Zoro # G906582034


product price: $36.29
/ea

Key Features

Color
Black
Overall Width
19
Overall Depth
10.5
Overall Height
1.75
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0219-0110
Zoro #
G906582034
UPC #
800118020040
Country of Origin
China

Dimensions

Overall Width
19
Overall Depth
10.5
Overall Height
1.75

Details

Color
Black
Assembled/Unassembled
Unassembled
Finish
Electro Static Powder Coat
Shelving Frame Material
Cold Rolled Steel

Description

These Single-Sided Vented Shelves are commonly used in both open frame racks and floor enclosures. They are available in depths of 7" to 18". The vented design allows equipment heat to escape from the bottom of the shelf while maintaining the integrity of the shelves' weight capacity. These shelves come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.


  • •Single-Sided Design
  • •Vented for Better Airflow
  • •Available in 1U, 2u & 3U sizes
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.