This item is Discontinued.

Quest Quest Dual 215/225 Overhead Dehumidifier 230 Volt, White, 25, Plastic GL56700831

Quest Dual 215/225 Overhead Dehumidifier 230 Volt, White, 25, Plastic (Discontinued)

  • Mfr # GL56700831
  • Zoro # G605939252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL56700831
Zoro #
G605939252
UPC #
859029004274
Country of Origin
United States

Dimensions

Width
25
Height
29
Size
42 x 25 x 25 inches
Length
42.00

Details

Item
Quest Dual 215/225 Overhead Dehumidifier 230 Volt
Color
White
Weight
150.00
Cabinet Material
Plastic

Description

* Quest dual 215 is the industry's first 230 volt commercial dehumidifier. Like all quest products it can be placed at ground level for plug and play operation or hung overhead out of the way
* The dual 215 is one of the most energy efficient dehumidifiers on the Planet performing using minimal amps (6.9) and maximum efficiency (6.1 pints/kwh)
* Compared to most standard dehumidifiers (3.8 pints/kwh), the dual 215 will save up to $2,000 per Year in electricity.
* Optional condensate pump and Ducting Kits provide the ultimate in flexibility for the most challenging space restrictions and specialized applications
* Merv-11 filtration is standard on these units, capturing Particles (including mold spores) down to 1 micron in size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.