Anti-Seize, Can, 16 oz, 12 PK
- Mfr # 5310
- Zoro # G322408673
product price:Â
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Container Capacity
16 oz
Container Type
Can
Base Anti-Seize Compound
Copper
Operating Temperature - Minimum
60 Degrees F
Operating Temperature - Maximum
1800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5310
- Zoro #
- G322408673
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Can
- Base Anti-Seize Compound
- Copper
- Operating Temperature - Minimum
- 60 Degrees F
- Operating Temperature - Maximum
- 1800 Degrees F
- Physical Form
- Aerosol
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.