Fifty Nifty Parts Cleaner 20 oz. Can, 2PK
- Mfr # 8095-2
- Zoro # G322409113
product price:Â
$
15.15
/pk of 2, $7.58/ea
Key Features
Form
Aerosol
For Use On
Engine Parts, Tools, Equipment, Farm Equipment, Carburetors and Throttle Bodies, Brake and Rotors
Container Type
Can
Container Size
20 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8095-2
- Zoro #
- G322409113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
- Height
- 9.5 in
- Width
- 2.6 in
- Depth
- 2.6 in
Details
- Item
- Cleaner and Degreaser
- Form
- Aerosol
- For Use On
- Engine Parts, Tools, Equipment, Farm Equipment, Carburetors and Throttle Bodies, Brake and Rotors
- Container Type
- Can
- Color
- Clear
- Fragrance
- Solvent
- Removes
- Oil, Dirt Build-Up, Varnish, Sludge, Grease and Brake Fluid
- Contains
- Acetone, Carbon Dioxide, Heptane, C8-9 Alkane/Cycloalkane, C6-9 Light Alkanes
- Application Method
- Spray
- Specific Gravity
- 0.775
- Net Weight
- 14 oz
- For Use On_x
- Engine Parts, Tools, Equipment, Farm Equipment, Carburetors and Throttle Bodies, Brake and Rotors
- Flammability
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.