Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GERM AWAY Foaming Germicidal Cleaner II 20 oz. Can

  • Mfr # 2930-1

  • Zoro # G122409009


product price: $6.59
/ea

Key Features

Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930-1
Zoro #
G122409009
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.