Zoro Homepage

PIERCE Penetrating Lubricant net 16 oz. Can, 2PK

  • Mfr # 5500-2

  • Zoro # G622409301


product price: $19.49
/pk 2, $9.75/ea

Key Features

Color
PIERCE Penetrating Lubricant, 15 oz. can, 1 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-2
Zoro #
G622409301
UPC #
-
Country of Origin
United States

Details

Color
PIERCE Penetrating Lubricant, 15 oz. can, 1 count

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.