Zoro Homepage

PIERCE Penetrating Lubricant net 16 oz. Can, 3PK

  • Mfr # 5500-3

  • Zoro # G922408684


product price: $28.45
/pk 3, $9.48/ea

Key Features

Color
PIERCE Penetrating Lubricant, 15 oz. can, 1 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-3
Zoro #
G922408684
UPC #
-
Country of Origin
United States

Details

Color
PIERCE Penetrating Lubricant, 15 oz. can, 1 count

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.