Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Fer Leather & Vinyl Cleaner 20 oz. Can, 12PK

  • Mfr # 8130

  • Zoro # G122408774


product price: $67.49
/pk 12, $5.62/ea

Key Features

Depth
2.6 in
Width
2.6 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8130
Zoro #
G122408774
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.6 in
Width
2.6 in
Height
9.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.