Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Cable Wall Plate - Almond, Single-Gang

  • Mfr # VHT-8102

  • Zoro # G706569907


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Almond
Length
1.3
Width
2.75
Material
UL94V-0 Plastic
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHT-8102
Zoro #
G706569907
UPC #
80011803793
Country of Origin
China

Dimensions

Length
1.3
Width
2.75
Height
4.5

Details

Color
Almond
Material
UL94V-0 Plastic

Description

These Quest A/V wall plates are designed for hiding HDMI, A/C power cables and other video cables behind the wall. They are available in both single-gang and dual-gang versions in four standard colors and have an clean polished finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.