Zoro Homepage

Cable Clip, PVC, Black, 1/2 in L

  • Mfr # VCC-1102

  • Zoro # G306580272


product price: $0.07
/ea
Sold in multiples of 200 for $14.00

Key Features

Material
PVC
Clamp Color
Black
Mounting Method
Nail
Length
1/2 in
Clamp Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCC-1102
Zoro #
G306580272
UPC #
80011800559
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Slot Height
0.5
Slot Width
0.25

Details

Item
Cable Clip
Material
PVC
Clamp Color
Black
Mounting Method
Nail
Clamp Material
ABS
Color
Black

Description

Coax Cable Clips are designed for mounting cables inside the house. These are available in White and Black and nail directly into the baseboard with the preinstalled nail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.