Zoro Homepage

Cable Tie, 15 in L, Natural, Nylon, 50 lb Strength

  • Mfr # NWT-4508

  • Zoro # G906580382


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
15 in
Width
1/4 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWT-4508
Zoro #
G906580382
UPC #
080011805767
Country of Origin
United States

Dimensions

Nominal Length
15 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No

Description

Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.