Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5E Utp 350Mhz Snagless Molded Patch Cord - 15 Ft, Yellow

  • Mfr # NPC-1515

  • Zoro # G606569793


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Jacket Color
Yellow
Length
15 ft
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPC-1515
Zoro #
G606569793
UPC #
80011800367
Country of Origin
Viet Nam

Dimensions

Length
15 ft

Details

Jacket Color
Yellow
Material
PVC Jacket

Description

Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.