Zoro Homepage

Cat6A Ftp/Stp Shielded Snagless Molded Patch Cord, Gray - 7 Ft

  • Mfr # NPC-8907

  • Zoro # G106569743


product price: $7.79
/ea

Key Features

Jacket Color
Gray
Length
7 ft
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-8907
Zoro #
G106569743
UPC #
80011804976
Country of Origin
Viet Nam

Dimensions

Length
7 ft

Details

Jacket Color
Gray
Material
PVC Jacket

Description

Quest now offers Cat6A PIMF/STP Shielded high speed patch cables for data speed in excess of 10Gbps. Features include gold plated contacts, and a molded strain relief with bubble style tab._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.