Under Carpet Power
- Mfr # XPWT2-SV
- Zoro # G923947199
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
For Use With
Datatrac
Color
Silver
Cover Type
Snap On
For Raceway Height
7/16 in
Material
Aluminum, Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPWT2-SV
- Zoro #
- G923947199
- UPC #
- 00810056053116
- Country of Origin
- United States
- Item
- Under Carpet Power
- For Use With
- Datatrac
- Color
- Silver
- Cover Type
- Snap On
- Material
- Aluminum, Plastic, Steel
- Includes
- Bottom Datatrac, Top Cover
- Features
- Aluminum Encasement, Protects Cables that Sit Outside of the Wall
- Series
- Express
- Standards
- ADA
- Mounting
- Surface
- Shell Material
- Aluminum, Plastic, Steel
- Wire Color
- Silver
- Compatible Product Type
- Datatrac
- Traction Material
- Aluminum, Plastic, Steel
Dimensions
- Width
- 4 1/2 in
- For Raceway Height
- 7/16 in
- For Raceway Width
- 4 in
- Length
- 37 in
- Depth
- 2 ft
- Height
- 4 1/2 in
- Fits Chest Size
- Aluminum Encasement, Protects Cables that Sit Outside of the Wall
Description
Under Carpet Power, Series Express, Cover Type Snap On, Material Aluminum, Plastic, Steel, Height 4 1/2 in, Length 37 in, Width 4 1/2 in, Color Silver, For Use With Datatrac, Depth 2 ft, Features Aluminum Encasement, Protects Cables that Sit Outside of the Wall, Includes Bottom Datatrac, Top Cover, Mounting Surface, Standards ADA, For Raceway Height 7/16 in, For Raceway Width 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.