D-Sub & V.35 8" Ratchet Crimp Tool, 18-30 Awg (Open Barrel Contacts)

  • Mfr # TRF-4000

  • Zoro # G606584437


product price: $41.69
/ea

Key Features

Length (In.)
8.25
Handle Material
Metal/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF-4000
Zoro #
G606584437
UPC #
80011801871
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8.25

Details

Handle Material
Metal/Rubber

Description

Quest offers a ratchet crimp tool for termination of D-Sub and V.35 pins on open barrel contacts for 18-30 AWG wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.