Flat Elbow Raceway, FWF Series, 1/4 in W, 1/4 in H, 50 ft L, Beige

  • Mfr # FWF-25521

  • Zoro # G306580012


product price: $40.58
/ea

Key Features

Type
Flat Elbow
Series
FWF
Width
1/4 in
Height
1/4 in
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWF-25521
Zoro #
G306580012
UPC #
85924100015
Country of Origin
United States

Dimensions

Width
1/4 in
Height
1/4 in
Length
50 ft

Details

Item
Raceway
Type
Flat Elbow
Series
FWF
Material
Plastic
Color
Beige

Description

Raceway On-A-Roll is ideal for wiring security systems, telecom & datacom, and home theater installations. When pulled out of the box, Raceway On-ARoll is in its flat design, can be cut to exact size, and snaps together into a standard duct shape. The 1/2" and 1" Raceway On-A-Roll system is compatible_x000D_ with the accessory components of the WireHider System. It comes complete with a solvent based curing adhesive tape on the back for secure adhesion to the wall. It is an easy and efficient way to organize and conceal wires or cables of any kind. Packaged in a pizza box style dispenser its cut-to-length efficiency, provides 100% usable raceway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.