Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sc/Sc Fiber Optic Adapter - (Simplex) Single-Mode, Plastic

  • Mfr # NFO-3123

  • Zoro # G306602516


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Color
Blue
Height
0.3
Width
0.25
Length
1
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFO-3123
Zoro #
G306602516
UPC #
80011805751
Country of Origin
China

Dimensions

Height
0.3
Width
0.25
Length
1

Details

Color
Blue
Material
Metal

Description

Quest offers inline fiber optic SC female to SC female adapters. These pass thru adapters are available in both simplex and duplex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.